15A Commercial Grade Duplex Receptacle, 5-15R, Ivory

Item #: 334869

Cat #: BR15V

UPC: 032664750694

to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14 to 10 AWG, 15A, Commercial, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack

Overview

Eaton commercial specification grade duplex receptacle, #14 to 10 AWG, 15A, Commercial, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664750694, BR15V

Specifications

Mounting: Flush
Amps: 15
Color: Ivory
Material: PVC
NEMA Configuration: 5-15R
Mounting: Flush
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
Material: PVC