Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Green

Item #: 334929

Cat #: C6-115GN-7FB

UPC: 763474087792

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 7 ft.
Also known as: 763474087792, C6-115GN-7FB

Specifications

Gauge: 23 AWG
Color: Green
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Gauge: 23 AWG
Length: 7 ft
Conductors: 4 Pair
Color: Green
Material: Copper