Reli Twb2010dr Main Breaker Panel,r

Item #: 334978

Cat #: TWB2010DR

UPC: 815181015862

Sign In or Register to view pricing and more.
Documents & Guides
Reliance; Main Breaker Panel; Panel/link; Tw Sereis, Type B; Amperage Rating: 200 Amp; Phase: 1 Ph; Wattage: 25000 Wtt; Size: 27 In Height X 14.500 In Width X 4in Depth; Maximum Number 1 In Circuit Breaker Openings: 4; Maximum Number Of Circuits Using Tandem Breakers: 8; Maximum Generator Input Amps: 100 Amp; Power Inlet, NEMA: None; Wattmeters: No; Cabinet Type, NEMA: Outdoor, NEMA 3r

Overview

Reliance; Main Breaker Panel; Panel/link; Tw Sereis, Type B; Amperage Rating: 200 Amp; Phase: 1 Ph; Wattage: 25000 Wtt; Size: 27 In Height X 14.500 In Width X 4in Depth; Maximum Number 1 In Circuit Breaker Openings: 4; Maximum Number Of Circuits Using Tandem Breakers: 8; Maximum Generator Input Amps: 100 Amp; Power Inlet, NEMA: None; Wattmeters: No; Cabinet Type, NEMA: Outdoor, NEMA 3r
Also known as: 815181015862, TWB2010DR

Specifications

No Specifications Available