Machine Screw, Round Head, Slotted, 1/4-20 x 1/2, Stainless Steel, Jar of 100

Item #: 335060

Cat #: 14X12RHSMSSS

UPC: 705591000896

to view pricing and more.
Documents & Guides
Machine Screw, Round Head, Slotted, 1/4-20 x 1/2, Stainless Steel, 100 per Jar, Order by Number of Jars Desired

Overview

Machine Screw, Round Head, Slotted, 1/4-20 x 1/2, Stainless Steel, 100 per Jar, Order by Number of Jars Desired
Also known as: 705591000896, 14X12RHSMSSS

Specifications

Screw Head: Round
Length: 1/2 in
Drive: Phillips, Slotted
Diameter: 1/4 in
Material: Stainless Steel
Package Type: Jar
Screw Head: Round
Drive: Phillips, Slotted
Material: Stainless Steel
Length: 1/2 in
Diameter: 1/4 in
Package Type: Jar