Cable Tie, Standard, 18" Long, UV Rated Nylon, Black, 120lb Rating, Bag of 50

Item #: 335071

Cat #: AL-18-120-0-L

UPC: 705591010321

to view pricing and more.
Documents & Guides
Cable Tie, Standard, 18" Long, UV Rated Nylon, Black, 120lb Rating, ORDER OF 1 EACH = BAG OF 50

Overview

Cable Tie, Standard, 18" Long, UV Rated Nylon, Black, 120lb Rating, ORDER OF 1 EACH = BAG OF 50
Also known as: 705591010321, AL-18-120-0-L

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Color: Black
Length: 18 in
Weight Capacity: 120 lbs
Material: Nylon