Air Handling Cable Tie, Standard, 11" Long, Nylon, Burgundy, Bag of 100

Item #: 335072

Cat #: AL-11-50-AH-35-C

UPC: 705591016392

to view pricing and more.
Documents & Guides
Air Handling Cable Tie, Standard, 11" Long, Nylon, Burgundy, 50lb Rating, ORDER OF 1 EACH = BAG OF 100

Overview

Air Handling Cable Tie, Standard, 11" Long, Nylon, Burgundy, 50lb Rating, ORDER OF 1 EACH = BAG OF 100
Also known as: 705591016392, AL-11-50-AH-35-C

Specifications

Color: Burgundy
Length: 11 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Burgundy
Weight Capacity: 50 lbs
Length: 11 in
Material: Nylon