Rack Angle 19-inch and 23-inch Seismic, fits 2100x700mm, Black, Steel

Item #: 335083

Cat #: ERA1921TPL

UPC: 783510112486

to view pricing and more.
19-in. and 23-in. Rack Angles support networking equipment in its' respective widths. This 19-inch and 23-inch Rack Angle Seismic, ERA1921TPL item fits 2100x700mm with a material of Steel colored Black.

Overview

19-in. and 23-in. Rack Angles support networking equipment in its' respective widths. This 19-inch and 23-inch Rack Angle Seismic, ERA1921TPL item fits 2100x700mm with a material of Steel colored Black.

The 19-in. and 23-in. Rack Angles provide 19- or 23-in. rack spacing within a variety of Networking, Seismic, and PC cabinets. Rack Angles support any standard EIA spaced networking equipment designed to mount within a cabinet. The rack spacing, whether 19- or 23-in. is dependent on frame width. They are made of 14ga steel with square holes or 12 gauge steel with 10-32 tapped holes. Each SKU comes with a pair of rack angles.

Also known as: 783510112486, ERA1921TPL

Features & Benefits

  • The 19-in. and 23-in. Rack Angles provide 19- or 23-in. rack spacing within a variety of Networking, Seismic, and PC cabinets
  • Rack Angles support any standard EIA spaced networking equipment designed to mount within a cabinet
  • The rack spacing, whether 19- or 23-in. is dependent on frame width
  • They are made of 14 gauge steel with square holes or 12 gauge steel with 10-32 tapped holes
  • Each SKU comes with a pair of rack angles

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 28 lb
Finish: Powder Coated
Weight: 28 lb
Color: Jet Black