
Self-Drill Screw, Hex Washer Head, 12 x 1-1/4" 100/PK
Item #: 335097
Cat #: 1224X114HTJ
UPC: 705591033771
to view pricing and more.
Documents & Guides
Self-Drilling Screw, Hex Washer Head, 12 x 1-1/4", Steel, Zinc Plated, Order of 1 Each = Pack of 100
Overview
Self-Drilling Screw, Hex Washer Head, 12 x 1-1/4", Steel, Zinc Plated, Order of 1 Each = Pack of 100
Also known as: 705591033771, 1224X114HTJ
Specifications
| Length: | 1 1/4 in |
| Drive: | Hex |
| Screw Head: | Flanged Hex |
| Material: | Steel |
| Size: | # 12 |
| Diameter Range: | 1.380 - 2.010 In |
| Length: | 1 1/4 in |
| Screw Head: | Flanged Hex |
| Size: | # 12 |
| Drive: | Hex |
| Material: | Steel |
| Diameter Range: | 1.380 - 2.010 In |