Modular Enclosure For Flange-Mount Disconnect

Item #: 335213

Cat #: AMOD84X4018FTCLP

UPC: 783510136253

Sign In or Register to view pricing and more.
Documents & Guides
Modular Enclosure For Flange-Mount Disconnect, 2-Door, NEMA 12, Size: 84 x 40.25 x 18 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Modular Enclosure For Flange-Mount Disconnect, 2-Door, NEMA 12, Size: 84 x 40.25 x 18 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 783510136253, AMOD84X4018FTCLP

Specifications

Height: 84 in
Depth: 18 in
IP/NEMA Rating: IP65, NEMA 12
Width: 40 in
Material: Steel
Height: 84 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Depth: 18 in
Width: 40 in