Wlplt 2G Sgl Rec W/2.1563"Hole Thrmst AL

Item #: 335310

Cat #: 2168A-BOX

UPC: 032664576553

to view pricing and more.
Documents & Guides
Eaton Power outlet and locking wallplate, Almond, 2.15" Hole Cutout, Thermoset, Two- gang, Standard, ED Box

Overview

Eaton Power outlet and locking wallplate, Almond, 2.15" Hole Cutout, Thermoset, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664576553, 2168A-BOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 2
Color: Almond
Type: Residential
Material: Thermoset
Gangs: 2
Type: Residential
Mounting: Screw
Color: Almond