Stove Bolt with Nut, Round Head, Combo, 1/4" x 1/2", Jar of 100

Item #: 335333

Cat #: R1412SB

UPC: 705591196018

to view pricing and more.
Documents & Guides
Stove Bolt, with Nut, Round Head, Combo, 1/4 x 1/2, Steel, Zinc Plated, 100 per Jar, Order by Number of Jars Desired

Overview

Stove Bolt, with Nut, Round Head, Combo, 1/4 x 1/2, Steel, Zinc Plated, 100 per Jar, Order by Number of Jars Desired
Also known as: 705591196018, R1412SB

Specifications

Screw Head: Round
Length: 1/2 in
Drive: Phillips, Slotted
Diameter: 1/4 in
Material: Steel
Finish: Zinc Plated
Screw Head: Round
Drive: Phillips, Slotted
Material: Steel
Length: 1/2 in
Diameter: 1/4 in
Finish: Zinc Plated