Telephone Cabinet, 36" x 36" x 9", Hinge Cover

Item #: 335374

Cat #: ATC36R369

UPC: 783510144074

Sign In or Register to view pricing and more.
Telephone Cabinet, Type 3R, Single Door, Hinge Cover, Size/Dims: 36" x 36" x 9", Material/Finish: Steel/Gray.

Overview

Telephone Cabinet, Type 3R, Single Door, Hinge Cover, Size/Dims: 36" x 36" x 9", Material/Finish: Steel/Gray.

Telephone Cabinet Single-Door, Type 3R is used for mounting and protecting telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in outdoor applications.

Also known as: 783510144074, ATC36R369

Features & Benefits

  • Lift-off hinges
  • 4-position grounding bar #14-2/0
  • Tamper-resistant quarter-turn latch
  • 7-mm square drive; use key accessory CLKSM7 or 5/16 12-point socket
  • Padlock hasp
  • Standard knockouts
  • 3/4-inch thick plywood panel
  • Cabinets are finished with paint over plated surfaces

Specifications

Depth: 9 in
Color: Gray
Width: 36 in
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 9 in
Width: 36 in
Height: 36 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3