REXEL logo

Fish Tape with Winder Case, 100'

Item #: 3354
Cat #: FTSS438-100
UPC: 783310127116
Sign In or Register to view pricing and more.
100' Fish Tape with 12" Winder Case, MagnumPro, Diameter: 1/8", Maximum Design Strength: 400 lbs, Weight: 5 lbs, Material: Stainless Steel

Product Overview

100' Fish Tape with 12" Winder Case, MagnumPro, Diameter: 1/8", Maximum Design Strength: 400 lbs, Weight: 5 lbs, Material: Stainless Steel
Also known as: 783310127116, FTSS438-100, fishtape
Frequently Bought Together (73)
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Greenlee
FTSS438-200 Fish Tape with Winder Case, 200'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Greenlee
FTN536-100 Fish Tape with Winder Case, 100'
Greenlee
FTS438-240BP Fish Tape with Winder Case, 240'
Ideal
31-388 ClearGlide Wire Pulling Lubricant - 1 Quart Squeeze Bottle
Greenlee
841AH Rigid Conduit Bender with Handle, 1/2" Rigid, 3/4" EMT
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Greenlee
FTF540-100 Fish Tape with Winder Case, 100'
Greenlee
540-15 Glo Stix Kit, 15'
Greenlee
840AH Conduit Bender with Handle, 1/2" EMT
Werner Ladder
6306 6' Step Ladder, 375 lbs
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Dottie
DD205HT Detachable Hand Tote, Steel
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Werner Ladder
6308 8' Step Ladder, 375 lbs
Southwire
2589SW0002 100 Ft. All Weather Extension Cord, 12/3, Xtra Flex
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Greenlee
439-1 Flexible Fish Tape Leader, 12"
Milwaukee
48-00-4091 Reciprocating Saw Blade, 6"
Southwire
1437SW CLM 1437 2-WAY LED SLIM LIGHT
DEWALT
DWAFV466 6IN 6TPI Reciprocating BLADE 5PK
DEWALT
DEW DWHT66567 DEWALT MAX FIT TR
Multiple
THHN12SOLGRN500RL 12 AWG THHN Solid Copper, Green, 500'
Southwire
691SW Trouble Light, 16/3 SJTW Orange Cable, 25'
Multiple
THHN12SOLWHT500RL 12 AWG THHN Solid Copper, White, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
ALC100RW50CL Aluminum Flex, 1", 50' Coil
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Hubbell-Raco
233 4" Square Box, Welded, Metallic, 2-1/8" Deep, 1"
Hubbell-Raco
768 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Arlington
GF100 Screw-In Connector, 1", Zinc Die Cast
Hubbell-Raco
189 4" Square Box, Welded, Metallic, 1-1/2" Deep
Arlington
442 Conduit Bushing, Insulating, 1", Threaded, Plastic
Hubbell-Raco
769 4" Square Cover, 2-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
American Fittings Corp
LN75-L 3/4 Conduit Locknut
Ideal
44-103 Wire Marker Book, (10) Each 1-48, Includes: 1-1/2" Markers
Rectorseal
55985 PVC Cement, Medium Body, Fast-Set, Clear, Size: 1 Quart
Dottie
LB75CG Conduit Body, Type: LB, Size: 3/4", Cover/Gasket, Aluminum
Knipex
85-01-250-SBA 10" Pump Pliers, Auto Adjusting
Milwaukee
49-56-9100 Quick Change Arbor
Hubbell-Wiegmann
S4424NK Wireway, Type 1, Screw Cover, 4" x 4" x 24", Steel, Gray, No KOs
Dottie
LB50CG Conduit Body, Type: LB, Size: 1/2", Cover/Gasket, Aluminum
Lenox
30912VB12 Step Bit, 7/8 - 1-3/8"
DEWALT
DW1633 1-3/8" Self-Feeding Bit
DEWALT
DCB205-2 20V MAX* Premium XR Lithium Ion 2-Pack, Limited Quantities Available
Multiple
THHN12STRORN500RL 12 AWG THHN/THWN Stranded Copper, Orange, 500'
Dottie
W38300 3/8 X 3" Wedge Anchors Full Thread
Lumark
NFFLD-S-C15-T-UNV Night Falcon Small, 51W LED 4000K
Appleton
DC-10 Duct Seal Compound, 1 lb bag
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Southwire
2589SW0002 100 Ft. All Weather Extension Cord, 12/3, Xtra Flex
Bridgeport Fittings
322 3/4" PLASTIC BUSHING, 105C
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Klein
1009 Long-Nose Wire Stripper/Crimper, 10-20 Solid, 12-22 Str Wire
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Milwaukee
49-56-0117 Hole Saw, 2"
Fluke
TL220 SureGrip Test Leads
Steel City
521711234E 4" Square Box, Welded, 2-1/8" Deep, Steel
Klein
603-4 Phillips Screwdriver, #2
Eaton
DPF221R Disconnect Switch, AC, 30A, 2P, 120/240V, Fused, Pull-Out, Metallic
Klein
600-4 Heavy Duty Screwdriver, Square Shank, 1/4"
Milwaukee
49-56-0072 Hole Saw, 1-3/8"
Bridgeport Fittings
1103-DC 3/4" CONDUIT NIPPLE, ZINC

Specifications

Length: 100 ft
Diameter: 1/8 in
Material: Steel
Type: Fish Tape
Length: 100 ft
Material: Steel
Diameter: 1/8 in
Type: Fish Tape

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)