Fish Tape with Winder Case, 100'

Item #: 3354

Cat #: FTSS438-100

UPC: 783310127116

to view pricing and more.
Documents & Guides
100' Fish Tape with 12" Winder Case, MagnumPro, Diameter: 1/8", Maximum Design Strength: 400 lbs, Weight: 5 lbs, Material: Stainless Steel

Overview

100' Fish Tape with 12" Winder Case, MagnumPro, Diameter: 1/8", Maximum Design Strength: 400 lbs, Weight: 5 lbs, Material: Stainless Steel

Corrosion free stainless steel tape for maximum life Fish further and faster with Speed Flex leader Advanced comfort handle grip reduces fatigue Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly Rugged case design improves drop impact capability Flared case with Grip Ridges for no slip handling Replacement Speed Flex leader

Also known as: 783310127116, FTSS438-100, fishtape

Specifications

Length: 100 ft
Diameter: 1/8 in
Material: Steel
Type: Fish Tape
Length: 100 ft
Material: Steel
Diameter: 1/8 in
Type: Fish Tape