304SS DOOR WITH 316SS HANDLE

Item #: 335408

Cat #: Z48368SS3PT

UPC: 783510145583

to view pricing and more.
Replacement Door with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: H: 48" x W: 36"

Overview

Replacement Door with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: H: 48" x W: 36"

Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a PowerGlide padlocking handle.

Also known as: 783510145583, Z48368SS3PT

Features & Benefits

  • Replacement door for SSLP and SSLP3PT enclosures
  • Seamless foam-in-place gasket
  • Type 316L stainless steel PowerGlide handle
  • Internal 3-point latching hardware installed
  • Data pocket is high-impact thermoplastic
  • Hinge halves and stainless steel hinge pin
  • Bonding provision

Specifications

IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Standards: Build America Buy America Compliant
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Material: Stainless Steel 304
Standards: Build America Buy America Compliant