15A, 1U, 6R OL, 6FT, BK

Item #: 335565

Cat #: J06B0BX

UPC: 786776104141

to view pricing and more.
Six rear outlets, 15A, 6' (1.8m) cord. Receptacle center-to-center 1 1/2" (38mm).

Overview

Six rear outlets, 15A, 6' (1.8m) cord. Receptacle center-to-center 1 1/2" (38mm).
Also known as: 786776104141, J06B0BX

Specifications

Type: Surge Protected, Outlet Strip
Color: Black
Amps: 15
Length: 6 ft
Type: Surge Protected, Outlet Strip
Amps: 15
Color: Black
Length: 6 ft