Concept Window-Door Enclosure, 12.00x12.00x6.00, Gray, Steel

Item #: 33557

Cat #: CSD12126W

UPC: 783510777708

to view pricing and more.
Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD12126W item measures 12.00x12.00x6.00 inches with a material of Steel colored Gray.

Overview

Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD12126W item measures 12.00x12.00x6.00 inches with a material of Steel colored Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510777708, CSD12126W

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 24 in
Height: 30 in
Material: Steel
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 30 in
Depth: 12 in
Width: 24 in
Material: Steel
Mounting: Wall