Recp Deco Dup 20A 125V 2P3W B/Swire BK

Item #: 335585
Cat #: 6352BK-BU
UPC: 032664584060
Sign In or Register to view pricing and more.
Documents & Guides
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Black, Brass, Nylon, 5-20R, Duplex, Screw, PVC, Bulk

Overview

Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Black, Brass, Nylon, 5-20R, Duplex, Screw, PVC, Bulk
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664584060, 6352BK-BU

Specifications

Mounting: Flush
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Mounting: Flush
Amps: 20
Material: PVC
Color: Black
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)