AC SIDE 230V 50/60HZ 8000BTU

Item #: 335600

Cat #: T430826G100

UPC: 783510163037

to view pricing and more.
Documents & Guides
T-Series Mid-size Outdoor, 8000 BTU, Lt Gray, Steel

Overview

T-Series Mid-size Outdoor, 8000 BTU, Lt Gray, Steel

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510163037, T430826G100

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel