Encl Disc Sqstr Type 12 GY MS 34x14x24

Item #: 335640

Cat #: AXD24

UPC: 783510167547

to view pricing and more.
Sequestr External Disconnect Type 12, 34.45x14.00x24.12, Gray, Steel

Overview

Sequestr External Disconnect Type 12, 34.45x14.00x24.12, Gray, Steel

Retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the Sequestr Enclosure. Power is passed-through to the main enclosure.

Also known as: 783510167547, AXD24

Features & Benefits

  • Interlocks with doors of main control cabinet when the disconnect switch is powered ON
  • Maintains UL Type 12 rating
  • Provision for pass-through power into the main cabinet - blank plate for customer modification
  • Preferred disconnect cutout
  • Quarter-turn screwdriver slot latch
  • Hidden hinges
  • Bonding provision on door
  • Conductive back panel included
  • Installation hardware and templates included
  • Continuously welded and ground seams all around

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Width: 14 in
Material: Steel
Depth: 24.120 in
Finish: Powder Coated
Height: 34.450 in
Color: Gray
Width: 14 in
Depth: 24.120 in
Height: 34.450 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Finish: Powder Coated