Insulated Ground Jumper Kit, 12in, Polished, Copper

Item #: 335673

Cat #: DGJ

UPC: 783510172725

to view pricing and more.
Bonding and Grounding Insulated Ground Jumper provides a secure ground between sections of ladder rack. This Insulated Ground Jumper Kit, DGJ item 12in with a material of Copper finish Polished.

Overview

Bonding and Grounding Insulated Ground Jumper provides a secure ground between sections of ladder rack. This Insulated Ground Jumper Kit, DGJ item 12in with a material of Copper finish Polished.

Ladder Rack Grounding Jumper Kit, 6 AWG x 7 Strand Wire w/ Green THW Insulation, 2-Hole Compression Lug Ends, Includes Fasteners.

Also known as: 783510172725, DGJ

Features & Benefits

  • The Insulated Ground Jumper Kit fastens across splices to provide a secure ground between sections of ladder rack
  • It's made of #6 AWG x 7 strand wire with green THW insulation and two-hole compression lugs mounted on each end
  • The kit also includes fasteners

Specifications

Material: Copper
Finish: Tinned
Weight: 0.100 lb
Material: Copper
Weight: 0.100 lb
Finish: Tinned