Duct Tape, 48mm x 55m

Item #: 335683

Cat #: UT10222X60DT

UPC: 705591840027

to view pricing and more.
Documents & Guides
Duct Tape, 48mm x 55m, Silver, 9 mil thick

Overview

Duct Tape, 48mm x 55m, Silver, 9 mil thick
Also known as: 705591840027, UT10222X60DT

Specifications

Length: 55 m
Width: 48 mm
Color: Silver
Material: Polyethylene
Length: 55 m
Color: Silver
Width: 48 mm
Material: Polyethylene