Underground Tape, CAUTION BURIED ELECTRIC LINE BELOW, Red

Item #: 335702

Cat #: 84148

UPC: 705591841482

to view pricing and more.
Documents & Guides
Underground Tape, CAUTION BURIED ELECTRIC LINE BELOW, Color: Red, Size: 3 inch x 1000 feet, Thickness: 5.0 mil

Overview

Underground Tape, CAUTION BURIED ELECTRIC LINE BELOW, Color: Red, Size: 3 inch x 1000 feet, Thickness: 5.0 mil
Also known as: 705591841482, 84148

Specifications

Type: Tape, Underground
Width: 3 in
Color: Red
Length: 1000 ft
Type: Tape, Underground
Color: Red
Width: 3 in
Length: 1000 ft