Ceiling Wire, 12 AWG x 12', Galvanized

Item #: 335714

Cat #: CW1212

UPC: 705591850095

to view pricing and more.
Documents & Guides
Ceiling Wire, 12AWG x 12 Foot, Galvanized

Overview

Ceiling Wire, 12AWG x 12 Foot, Galvanized
Also known as: 705591850095, CW1212

Specifications

Length: 12 ft
Material: Steel
Length: 12 ft
Material: Steel