Ceiling Wire, 12 AWG x 6', Galvanized, 100 per Pack

Item #: 335717
Cat #: PC12512G-6
UPC: 705591850118
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Wire, 12 AWG x 6 Foot, Galvanized, 100 per Pack

Overview

Ceiling Wire, 12 AWG x 6 Foot, Galvanized, 100 per Pack
PC12512G-6 Has Ceiling Clips Attached To Each Section Of Wire
Also known as: 705591850118, PC12512G-6

Specifications

Material: Steel
Length: 6 ft
Material: Steel
Length: 6 ft

Customer Reviews

No reviews for this product
(0)