
20A Industrial Grade Decorator Receptacle, 5-20R, Almond
Item #: 335718
Cat #: 6352A-BU
UPC: 032664628146
to view pricing and more.
Documents & Guides
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Almond, Brass, Nylon, 5-20R, Duplex, Screw, PVC, Bulk
Overview
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Almond, Brass, Nylon, 5-20R, Duplex, Screw, PVC, Bulk
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664628146, 6352A-BU
Specifications
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Color: | Almond |
| Amps: | 20 |
| Color: | Almond |
| NEMA Configuration: | 5-20R |