Breaker, Molded Case, 3P, 60A, 600VAC, 250VDC, F Frame

Item #: 33579

Cat #: FA36060

UPC: 785901009740

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3P, 60A, 600VAC, 250VDC, F FrameBreaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 3P, 60A, 600VAC, 250VDC, F FrameBreaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame
Also known as: 785901009740, FA36060

Specifications

Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Poles: 3
Volts AC: 600
Volts DC: 250
Amps: 60