Switch Deco SP 15A 120/277V AutoGrd AL

Item #: 335835

Cat #: 7601A-BOX

UPC: 032664647536

to view pricing and more.
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647536

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647536
Also known as: 032664647536, 7601A-BOX

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Almond
Type: Decorator
Mounting: Flush
Amps: 15
Color: Almond
Poles: 1
Material: Thermoplastic
Type: Decorator