SW Deco SP LT 20A 120/277V AutoGrd WH

Item #: 335839

Cat #: 7631W-BOX

UPC: 032664647727

to view pricing and more.
Documents & Guides
Eaton commercial grade decorator switch, Lighted in off position, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, White, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Single-pole, Thermoplastic 647727

Overview

Eaton commercial grade decorator switch, Lighted in off position, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, White, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Single-pole, Thermoplastic 647727
Also known as: 032664647727, 7631W-BOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Color: White
Range: 7 day
Type: Switch, Decorator
Phase: 1
Poles: 1
Color: White
Mounting: Flush
Amps: 20
Material: Thermoplastic
Range: 7 day