GFCI DECO DUPLEX 15A 125V AL

Item #: 335871

Cat #: VGF15A

UPC: 032664657535

Sign In or Register to view pricing and more.
Documents & Guides
GFCI DECO DUPLEX 15A 125V AL

Overview

GFCI DECO DUPLEX 15A 125V AL
Also known as: 032664657535, VGF15A

Specifications

Material: Polycarbonate, Nylon
Type: GFCI
Amps: 15
Material: Polycarbonate, Nylon
Amps: 15
Type: GFCI