GFCI Receptacle, 20A, 125V, Ivory

Item #: 335891

Cat #: VGF20V

UPC: 032664657849

to view pricing and more.
Documents & Guides
20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Specification Grade GFCI, Back & Side Wired, Wallplate & Self Grounding Clip Included - Ivory.

Overview

20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Specification Grade GFCI, Back & Side Wired, Wallplate & Self Grounding Clip Included - Ivory.
Also known as: 032664657849, VGF20V

Specifications

Type: Receptacle, GFCI, Feed Through, Decorator
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Feed Through, Decorator
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory