GFCI DECO BLANK FACE 20A 125V IV

Item #: 335894

Cat #: VGFD20V

UPC: 032664657931

Sign In or Register to view pricing and more.
Documents & Guides
GFCI DECO BLANK FACE 20A 125V IV

Overview

GFCI DECO BLANK FACE 20A 125V IV
Also known as: 032664657931, VGFD20V

Specifications

Type: GFCI
Amps: 20
Material: PVC, Nylon
Type: GFCI
Material: PVC, Nylon
Amps: 20