GFCI HG DECO DUPLEX 20A 125V RD

Item #: 335898
Cat #: VGFH20RD
UPC: 032664658044
Sign In or Register to view pricing and more.
Documents & Guides
GFCI HG DECO DUPLEX 20A 125V RD

Overview

GFCI HG DECO DUPLEX 20A 125V RD
Also known as: 032664658044, VGFH20RD

Specifications

Material: Polycarbonate, Nylon
Type: GFCI
Amps: 20
Material: Polycarbonate, Nylon
Amps: 20
Type: GFCI

Customer Reviews

No reviews for this product
(0)