1-Hole Strap 2-1/2"

Item #: 336023

Cat #: 1310

UPC: 050169013106

to view pricing and more.
2-1/2" Strap, 1-Hole, Material: Malleable Iron. For use with: Rigid, IMC.

Overview

2-1/2" Strap, 1-Hole, Material: Malleable Iron. For use with: Rigid, IMC.

Mount rigid/IMC conduit in wet or dry locations with RACO® 1-hole straps. Suitable for liquidtight flexible metal conduit and liquidtight flexible nonmetallic conduit (Type B).

Also known as: 050169013106, 1310

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Not UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Mounting: 1-Hole
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in
Mounting: 1-Hole