4" 2-WAY SPACER, 3"

Item #: 33606
Cat #: SP4W30-2
UPC: 034481189398
Sign In or Register to view pricing and more.
Documents & Guides
4" Two-Way Snap-N-Stac Spacer - 3" Separation

Overview

4" Two-Way Snap-N-Stac Spacer - 3" Separation
Carlon® Snap-N-Stac™ Combo Duct Spacers are specifically designed to replace the two-piece base and intermediate spacer system, by combining the conventional base and intermediate spacer into a single unit! Manufactured out of highly engineered thermoplastic material, Snap-N-Stac Spacers are strong, durable and able to withstand the rigors of concrete construction. They feature an innovative horizontal and EXCLUSIVE Vertical locking system and can be used as either a base or intermediate spacer.
Also known as: 034481189398, SP4W30-2

Specifications

Size: 4 in
Size: 4 in

Customer Reviews

No reviews for this product
(0)