Steel City® 53151-1/2 Extension Ring, 4 in L x 4 in W x 1-1/2 in D,
Item #:
33618
Cat #:
53151-1/2
UPC:
785991167757
Sign In or Register to view pricing and more.
Documents & Guides
Steel City® 53151-1/2 Extension Ring, 4 in L x 4 in W x 1-1/2 in D, Steel
Overview
Steel City® 53151-1/2 Extension Ring, 4 in L x 4 in W x 1-1/2 in D, Steel
Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City® has no peer.
Also known as: 785991167757, 53151-1/2
Specifications
Knockout Diameter: | 1/2 in |
Gangs: | 2 |
Material: | Steel |
Depth: | 1 1/2 in |
Cubic Inches: | 21 in³ |
Number of Knockouts: | 6 |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Cubic Inches: | 21 in³ |
Gangs: | 2 |
Depth: | 1 1/2 in |
Number of Knockouts: | 6 |
Customer Reviews
No reviews for this product
(0)