2
more

Cable Tie Heads, Extra-Heavy, Acetal, Black, , 0.81"
Item #: 336230
Cat #: DTHEH-Q0
UPC: 074983789115
Sign In or Register to view pricing and more.
Documents & Guides
Dura-Ty™ Cable Tie, Black, Acetal, UV, 0.81 Inch L, PK25
Overview
Dura-Ty™ Cable Tie, Black, Acetal, UV, 0.81 Inch L, PK25
Panduit DTHEH-Q0 Dura-Ty™ Cable Tie Heads are weather, chemical, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection and high-impact resistance and strength. Extra-Heavy cross section, are made of Weather Resistant Acetal. They are black in color and come in packages of 25.
Also known as: 074983789115, DTHEH-Q0
Specifications
| Material: | Acetal |
| Color: | Black |
| Family / Style: | Dura-Ty™ |
| Size: | Extra-Heavy |
| Material: | Acetal |
| Family / Style: | Dura-Ty™ |
| Color: | Black |
| Size: | Extra-Heavy |