MOLDED CASE CIRCUIT

Item #: 336309

Cat #: HGA36110

UPC: 785901422365

to view pricing and more.

Overview

SQD HGA36110 MOLDED CASE CIRCUIT
Also known as: 785901422365, HGA36110

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 110
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 110
Standards: California Proposition 65
Interrupt Rating AC: 18 kA