Solid Raceway,PVC,2X3X6',LGRY,NM

Item #: 336334

Cat #: FS2X3LG6NM

UPC: 074983340880

to view pricing and more.
Panduct® type FS solid wall wiring duct, 2 W x 3 H, 6' length, PVC, light gray, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 2 W x 3 H, 6' length, PVC, light gray, no mounting holes.

Solid Wall Raceway used in Non-Plenum Applications

Also known as: 074983340880, FS2X3LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC