
Concept Two-Door Enclosure, 30.00x60.00x12.00, Gray, Steel
Item #: 33634
Cat #: CTD306012
UPC: 783510777401
to view pricing and more.
Documents & Guides
Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD306012 item measures 30.00x60.00x12.00 inches with a material of Steel colored Gray.
Overview
Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD306012 item measures 30.00x60.00x12.00 inches with a material of Steel colored Gray.
nVent HOFFMAN HOFCTD306012 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510777401, CTD306012
Features & Benefits
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
Specifications
| Width: | 50 in |
| Height: | 30 in |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 4 |
| Material: | Steel |
| Depth: | 12 in |
| Mounting: | Wall |
| Width: | 50 in |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 4 |
| Depth: | 12 in |
| Height: | 30 in |
| Material: | Steel |
| Mounting: | Wall |