Transformer, Dry Type, 3PH, 45kVA, 480D x 208Y/120, Floor Mount

Item #: 336356

Cat #: EE75T3HFISCUNL

UPC: 785901629504

to view pricing and more.
Transformer, Dry Type, 75 KVA, 3-Phase, 480? Volt Primary- 208Y/120 Volt Secondary, 115C Rise, Copper Windings, K-13 Rating, NEMA 3R

Overview

Transformer, Dry Type, 75 KVA, 3-Phase, 480? Volt Primary- 208Y/120 Volt Secondary, 115C Rise, Copper Windings, K-13 Rating, NEMA 3R
Also known as: 785901629504, EE75T3HFISCUNL

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA