DC EXTENDED TEMP

Item #: 33658

Cat #: 871C-DT4NP12-U2

UPC: 662468282260

to view pricing and more.
Documents & Guides
AB 871C-DT4NP12-U2 DC EXTENDED TEMP

Overview

AB 871C-DT4NP12-U2 DC EXTENDED TEMP
Also known as: 662468282260, 871C-DT4NP12-U2

Specifications

Length: 2 1/4 in
Volts AC: 480
Type: General Purpose
Amps: 50
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Length: 2 1/4 in
Type: General Purpose
Mounting: Cartridge
Volts AC: 480
Amps: 50
Interrupt Rating DC: 100 kA