Compression Lug, Copper, 1-Hole

Item #: 336638

Cat #: LCA1-12F-E

UPC: 074983559176

to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #1 AWG Wire, 90° Angle Tongue, 1/2 Inch Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #1 AWG Wire, 90° Angle Tongue, 1/2 Inch Stud Hole
Also known as: 074983559176, LCA1-12F-E

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 1
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 1
Mounting: 1-Hole
Stud Size: 1/2 in