SIGNALING COLUMN STEADY LIGHT LED AMBER 24V

Item #: 336982

Cat #: 8WD4420-5AE

UPC: 754554781129

to view pricing and more.
Documents & Guides
8WD44205AD Continuous light element, with integrated LED, red, 24 V AC/DC, Diameter 70 mm, Amber

Overview

8WD44205AD Continuous light element, with integrated LED, red, 24 V AC/DC, Diameter 70 mm, Amber
Also known as: 754554781129, 8WD4420-5AE

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Color: Amber
Volts AC: 24
Volts DC: 24