This product has been discontinued.

2.000 In X 2.250 In (50.80 Mm X 57.15 Mm)
Item #: 337126
Cat #: WML-1231-292-22
UPC: 662820326816
to view pricing and more.
Documents & Guides
Printable, Self-laminating Vinyl Labels For The Ls2000 Printer. This Material Isul Recognized To Ul969 Labeling And Marking Standard When Printed With The Bradyseries 2000, 5000, And 7300 Dot Matrix Ribbons. See Ul Files Mh10939 For Specific Details.
Overview
Printable, Self-laminating Vinyl Labels For The Ls2000 Printer. This Material Isul Recognized To Ul969 Labeling And Marking Standard When Printed With The Bradyseries 2000, 5000, And 7300 Dot Matrix Ribbons. See Ul Files Mh10939 For Specific Details.
Self-Laminating Vinyl (B-292) is a matte vinyl with a clear overlaminate to protect graphics against oil, water, and mild solvents.
Also known as: 662820326816, WML-1231-292-22
Specifications
| Type: | Label |
| Material: | Vinyl |
| Color: | White |
| Standards: | California Proposition 65 |
| Type: | Label |
| Color: | White |
| Material: | Vinyl |
| Standards: | California Proposition 65 |