Terminal Plug, Aluminum, 750 MCM, AL/CU Rated

Item #: 33717

Cat #: ACM-750

UPC: 783669009286

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 750, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 750, Tin Plated, UL, CSA

Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel

Also known as: 783669009286, ACM-750, mac adapt, High Plug, Pin Connector, Pin Adapter

Features & Benefits

  • Knurled pin for greater surface contact
  • Chamfered entry for ease of conductor insertion
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Electro-tin plated for corrosion resistance
  • Supplied with insulating cover to eliminate taping

Specifications

Diameter: 0.998 in
Length: 3.790 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 750
Diameter: 0.998 in
Material: Aluminum
Allowable Gauge Range: 750
Length: 3.790 in
Standards: California Proposition 65