Transformer, Control, 100VA, AE Series, 120x240 - 24VAC, 1PH *** Discontinued ***

Item #: 337260
Cat #: AE010100
UPC: 047503085790
Sign In or Register to view pricing and more.
100 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals. *** Discontinued ***

Overview

100 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals. *** Discontinued ***
Also known as: 047503085790, AE010100

Specifications

Phase: 1
Volt Amps: 100
Volts AC Secondary: 24
Volts AC Primary: 120/240
Phase: 1
Volts AC Secondary: 24
Volt Amps: 100
Volts AC Primary: 120/240

Customer Reviews

No reviews for this product
(0)