6X6X4 ENCLOSURE SNAP LATCH HNG CVR

Item #: 337377

Cat #: AM664L

UPC: 085339906674

to view pricing and more.
6X6X4 ENCLOSURE SNAP LATCH HNG CVR

Overview

6X6X4 ENCLOSURE SNAP LATCH HNG CVR
Also known as: 085339906674, AM664L

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Height: 6 in
Width: 6 in
Material: Fiberglass Reinforced Polyester
Depth: 4 in
Height: 6 in
Material: Fiberglass Reinforced Polyester
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Width: 6 in