Syspend Sanitary Enclosure, 4X, 16x20x6

Item #: 337456

Cat #: S405015SS

UPC: 783510193324

to view pricing and more.
Syspend Sanitary Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 19.68" x 5.91"

Overview

Syspend Sanitary Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 19.68" x 5.91"

Specifically designed to house process control equipment in sanitary washdown environments, particularly food and beverage manufacturing. The enclosure features many clean design elements and meets Type 4X and IP69K requirements for high-pressure, high-temperature washdown applications.

Also known as: 783510193324, S405015SS

Features & Benefits

  • Enclosure provides modern, flat-screen monitor-style aesthetics
  • Integrated side handles allow for easy repositioning of enclosure
  • Fully concealed silicone gasket area provides complete protection in washdown environments
  • 20-degree sloped top facilitates runoff of water and cleaning solutions and prohibits the placement of objects on the top of the enclosure
  • Slanted flange trough collar prohibits pooling of fluids along the top edge of the enclosure opening
  • Enclosure can be flipped for either pendant or pedestal mounting
  • Hinges are shielded by door
  • Suspension arm adapter included to attach to Syspend Sanitary Suspension System and Syspend VHDS-Motion Arm
  • Suspension arm adapter can be installed backwards to provide 40-degree tilt for pedestal applications
  • Internal support plate provides extra rigidity for suspension mounting

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 15.750 in
Depth: 5.910 in
Width: 19.680 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4
Depth: 5.910 in
Material: Stainless Steel 304
Height: 15.750 in
Width: 19.680 in
Standards: Build America Buy America Compliant