Syspend Sanitary HMI Base Bracket Cover, 4x9x9, Brushed, SS304

Item #: 337460

Cat #: SBCSS

UPC: 783510193546

to view pricing and more.
For covering exposed mounting hardware on Fixed Base Bracket in Syspend Sanitary HMI Suspension System. This Syspend Sanitary HMI Base Bracket Cover, SBCSS item measures 4x9x9mm with a material of SS304 finish Brushed.

Overview

For covering exposed mounting hardware on Fixed Base Bracket in Syspend Sanitary HMI Suspension System. This Syspend Sanitary HMI Base Bracket Cover, SBCSS item measures 4x9x9mm with a material of SS304 finish Brushed.

Syspend Sanitary HMI Base Bracket Cover installs over the fixed base bracket (not compatible with the swivel base bracket) and provides a means of covering all exposed mounting hardware. Simply snap into place over the base bracket.

Also known as: 783510193546, SBCSS

Features & Benefits

  • Type 304 polished stainless steel
  • Not compatible with Syspend Sanitary HMI Swivel Base Bracket
  • Gasket and mounting hardware are included
  • Assembled Syspend Sanitary HMI Arm System has a max weight load of 90 lb. (40.8 kg)

Specifications

Material: Stainless Steel
Depth: 8.660 in
Width: 8.660 in
Height: 3.930 in
Standards: Build America Buy America Compliant
Material: Stainless Steel
Width: 8.660 in
Standards: Build America Buy America Compliant
Depth: 8.660 in
Height: 3.930 in